3M Speedglas

Welding Helmet, Ratchet, 9100, Digital


original price: $773.99
10% off
new price: $688.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 5, 8 to 13
  • Viewing Area 2.80 in x 4.20 in
  • Grind Mode Yes
  • Battery Life 1,800 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 1,800 hr, Battery Type CR2032, Color Black, EN379 Classification 1/1/1/2, Features Adjustable Head Suspension For Increased Comfort, Delay Function To Set The Dark-To-Light Opening Time, Ergonomic, Helmet Stability And Weight Distribution, Sensitivity Of The Arc Detection That Can Be Adjusted, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (1) Carry Bag, (1) Starter Kit, (1) Welding Cap

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.