Shop All Welding Helmet Accessories
3M Speedglas
Welding Helmet Protection Plate, 3M, PK5
Mfr # 04-0280-00
Zoro # G4145806
product price: $17.75
/pk 5, $3.55/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Clear
- Standards ANSI Z87.1-2010
- Function Replacement Part
- For Use With 3M Speedglass Filters 9000 Series
- Plate Size 2.8 in x 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 04-0280-00
- Zoro # G4145806
- UPC # 076308943738
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.8 in x 4.2 in |
Plate Length | 4 1/4 in |
Plate Width | 2 3/4 in |
Details
Item | Replacement Protection Plate |
Characteristics | Clear |
Standards | ANSI Z87.1-2010 |
Function | Replacement Part |
For Use With | 3M Speedglass Filters 9000 Series |
Features | Protection Plates |
Compatible with Series | 9000 Series, 9002 Series |
Compatible with Manufacturer Model Number | 04-0012-15, 04-0012-15SW |
Compatible with Brand | Speedglas |
Application | Assembly, Facility Maintenance, Grinding, Machine Operation, Sanding, Welding |
Compatible Manufacturer Part Number | 04-0012-15, 04-0012-15SW |
Compatible with Manufacturer Part Number | 04-0012-15, 04-0012-15SW |
Compatible with Manufacturer Model Number [NEW] | 04-0012-15, 04-0012-15SW |
Compatible Manufacturer Model Number | 04-0012-15, 04-0012-15SW |
For Use with Mfr. Model Number | 04-0012-15, 04-0012-15SW |
For Use With Mfr. Model Number | 04-0012-15, 04-0012-15SW |
Industry Type | Construction, Heavy Infrastructure, Industrial Maintenance |
ADF Model | 9000XF, 9002X |
Description
Replacement Protection Plate, Compatible with Brand Speedglas, Compatible with Grainger Part Number 2FRC4, Compatible with Manufacturer Model Number 04-0012-15, 04-0012-15SW, Compatible with Series 9000 Series, 9002 Series, Features Protection Plates, For Use With 3M Speedglass Filters 9000 Series, Plate Length 4 1/4 in, Plate Width 2 3/4 in, Standards ANSI Z87.1-2010, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.045, Bernard, Standard, PK25 (RAD64002773)
- BLUE DEMON Carbon Steel, TIG Weld Rod, .063x36", 10lb. (ER70S2-063-10T)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .030" x 11 lb (70S603011)
- VICTOR Heating Nozzle, 1 Piece, Size 15, Acetylene (0323-0262)
- 3M SPEEDGLAS Speedglas 9100X Starter Kit (06-0202-20)
- 3M SPEEDGLAS Battery Holder for Welding Helmet, PK2 (06-0400-55)
- 3M SPEEDGLAS Speedglas 9100 FX Weld Headcovr 06-0700- (06-0700-81)
- 3M SPEEDGLAS Headband, Left, Right (06-0400-52)
- 3M SPEEDGLAS Polycarbonate Plate, 4 5/8x2-1/2 In, PK5 (06-0200-20)
- 3M SPEEDGLAS Speedglas 9100XX Starter Kit (06-0202-30)
- POWERWELD Sweatband for Welding Helmet and Face Shield Headgear, 2 pack (PW3100V)
- 3M Speedglas Welding Helmet Accessories