Shop All Welding Helmets
3M Speedglas
Welding Helmet, PPA, 8"W, Rachet
Mfr # 06-0600-20SW
Zoro # G6197563
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 5, 8 to 13
- Viewing Area 8 in x 4.25 in
- Welding Helmet Material Thermoplastic
- Headgear Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0600-20SW
- Zoro # G6197563
- UPC # 078371118747
- Country of Origin Sweden
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2032, Color Black, Features Aerodynamic Exhaust Vent Technology, Also Has Grinding And Torch Cutting Modes, Mig And Tig Processes, Sensitivity Adjustment Allows For Use With All Stick, Shade 5 Sidewindows Increase Peripheral View, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes (1) Speedglas 9100X Auto-Darkening Filter, (1) Standard Headcover Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE MASTER APPL Multi-Funct Solder Iron (PI-20SIK)
- BERNZOMATIC TORCH PROPANE 16OZ (361530)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6010, 50 lb. (20YD05)
- SMITH EQUIPMENT Cutting Torch 90 Degree (SC929)
- 3M SPEEDGLAS Auto Darkening Welding Helmet, (37232)
- 3M SPEEDGLAS Welding Helmet, Auto-Darkening Type, Black/Silver (899074)
- 3M SPEEDGLAS Welding Helmet, Shade 5, Black/Gray/Silver (27-0099-35SW)
- 3M SPEEDGLAS Welding Helmet, Ratchet, 9100, Digital (06-0100-30iSW)
- 3M SPEEDGLAS Magnifying Lens Holder for Weld Helmet, (05-0680-00)
- 3M SPEEDGLAS Welding Helmet, No ADF, Repl, PPA (25-0099-35SW)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Gray (22XX45)
- 3M Speedglas Welding Helmets