Shop All Welding Helmets
This Product is Discontinued
3M Speedglas
Welding Helmet, Polycarbonate, Rachet (Discontinued)
Mfr # 07-0012-31TB
Zoro # G6222045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 8 to 12
- Viewing Area 3.66" x 1.73"
- Welding Helmet Light State 3.0
- Features 3M(TM) Speedglas(TM) Welding Helmet 100 Tribute with ADF 100V is Good for Stick, MIG and Most TIG Welding Processes, It Provides Excellent Optical Clarity, User Selectable Dark Shades 8-12, Sensitivity Adjustment Including Grinding Mode, 2 Levels of Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 07-0012-31TB
- Zoro # G6222045
- UPC # 00051141560762
- Country of Origin Sweden
- Category Welding Helmets
Details
Item | Welding Helmet |
Welding Helmet Type | Auto-Darkening |
Lens Shade | 8 to 12 |
Viewing Area | 3.66" x 1.73" |
Welding Helmet Light State | 3.0 |
Features | 3M(TM) Speedglas(TM) Welding Helmet 100 Tribute with ADF 100V is Good for Stick, MIG and Most TIG Welding Processes, It Provides Excellent Optical Clarity, User Selectable Dark Shades 8-12, Sensitivity Adjustment Including Grinding Mode, 2 Levels of Delay |
Headgear | Ratchet |
Series | 100 |
Color | Tribute/Blue/Red/White |
TIG AMP Rating | 20A |
Includes | 3M(TM) Speedglas(TM) Welding Helmet 100 Tribute with Auto-Darkening Filter 100V 07-0012-31TB, Welding Safety, Shades 8-12 |
Electromagnetic Sensor | No |
Grind Mode | Yes |
Graphics | Stars and Stripes |
Switching Speed | 1/10,000 sec. |
Welding Helmet Color | Graphics |
Number of Arc Sensors | 2 |
Welding Helmet Material | Thermoplastic |
Description
Welding Helmet, Color Tribute/Blue/Red/White, Features 3M(TM) Speedglas(TM) Welding Helmet 100 Tribute with ADF 100V is Good for Stick, MIG and Most TIG Welding Processes, It Provides Excellent Optical Clarity, User Selectable Dark Shades 8-12, Sensitivity Adjustment Including Grinding Mode, 2 Levels of Delay, Graphics Stars and Stripes, Grind Mode Yes, Includes 3M(TM) Speedglas(TM) Welding Helmet 100 Tribute with Auto-Darkening Filter 100V 07-0012-31TB, Welding Safety, Shades 8-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.