Shop All Welding Helmets
3M Speedglas
Welding Helmet, No ADF, Repl, PPA
Mfr # 26-0099-35SW
Zoro # G4575916
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9100FX-Air
- Includes Air Duct Assembly, Chrome Front Panel, Face Seal, Hard Hat, Headband
- Series Speedglas
- Standards ANSI Z87.1-2010
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Speedglas
- MFR # 26-0099-35SW
- Zoro # G4575916
- UPC # 00051141564043
- Country of Origin Poland
- Category Welding Helmets
Dimensions
Headgear Size | Universal |
Details
Item | Welding Helmet |
For Use With | Mfr. No. 9100FX-Air |
Includes | Air Duct Assembly, Chrome Front Panel, Face Seal, Hard Hat, Headband |
Series | Speedglas |
Standards | ANSI Z87.1-2010 |
Color | Black |
Brand and Series | 3M Speedglas |
Application | Welding |
Headgear Type | Helmet |
Hood Material | PPA |
Description
Welding Helmet, Helmet, Headgear Size Universal, Includes Air Duct Assembly, Chrome Front Panel, Face Seal, Hard Hat, Headband, Speedglas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDCRAFT 1/8 Gas Lens Collet Bodies (366-45V45)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 30A, PK5 (9-8206)
- 3M 6000S LENS COVER 10PK (6885P10-C)
- VICTOR Cutting Torch, 21 In, Cuts to 8 In (0381-1480)
- 3M SPEEDGLAS Magnifying Lens Holder for Weld Helmet, (05-0680-00)
- 3M SPEEDGLAS Filter, Auto-Dark, ADF 100V, Shades 8-12 (39113)
- 3M SPEEDGLAS Welding Helmet, Passive Type, Black/Silver (04-0112-00NC)
- 3M SPEEDGLAS Welding Helmet, Auto-Darkening Type, Black/Silver (899074)
- 3M SPEEDGLAS Welding Helmet, PPA, 8"W, Rachet (06-0600-20SW)
- 3M SPEEDGLAS Welding Helmet, Ratchet, 9100, Digital (06-0100-30iSW)
- GVS-RPB Blast Helmet (NV3-703-50)
- 3M Speedglas Welding Helmets