Shop All Welding Helmet Accessories
3M Speedglas
Welding Headband, For 4CWG9/4CWH1
Mfr # 06-0400-51
Zoro # G2279322
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1-2010
- Function Replaceable Part for Use if the Original Headband Becomes Worn or Damaged During Use
- For Use With 3M(Tm) Speedglas(Tm) 9100 Welding Helmets
- Features 9100 Series Accessory
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0400-51
- Zoro # G2279322
- UPC # 078371114596
- Country of Origin Sweden
- Category Welding Helmet Accessories
Details
Item | Welding Helmet Headband |
Standards | ANSI Z87.1-2010 |
Function | Replaceable Part for Use if the Original Headband Becomes Worn or Damaged During Use |
For Use With | 3M(Tm) Speedglas(Tm) 9100 Welding Helmets |
Features | 9100 Series Accessory |
Color | Black |
Compatible with Series | 9100 Series |
Compatible with Manufacturer Model Number | 06-600-00SW |
Compatible with Brand | 3M Speedglas |
Includes | (1) Assembled Parts |
Compatible with Manufacturer Part Number | 06-600-00SW |
Compatible Manufacturer Part Number | 06-600-00SW |
Compatible with Manufacturer Model Number [NEW] | 06-600-00SW |
Compatible Manufacturer Model Number | 06-600-00SW |
For Use with Mfr. Model Number | 06-600-00SW |
For Use With Mfr. Model Number | 06-600-00SW |
Description
Welding Helmet Headband, Color Black, Compatible with Brand 3M Speedglas, Compatible with Manufacturer Model Number 06-600-00SW, Compatible with Series 9100 Series, Features 9100 Series Accessory, For Use With 3M(Tm) Speedglas(Tm) 9100 Welding Helmets, Includes (1) Assembled Parts, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPE-PRO Metal Cutting Guide Set, Steel, 3 PC (MEKIT)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (13N29)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 1 lb., Ceramic Coated (D-300C)
- WILSON Welding Blankets - Uncoated Fibreglass (36145)
- 3M SPEEDGLAS Clip On Clear Welding Shield Kit (7990/7990-AM)
- 3M SPEEDGLAS Speedglas 9100 FX Weld Headcovr 06-0700- (06-0700-81)
- 3M SPEEDGLAS Speedglas Weld Helmt Outsd Prtctn Plat 9 (04-0270-04)
- 3M SPEEDGLAS Polycarbonate Plate with Cover Plate, Shade 9 (06-0014-00NR)
- 3M SPEEDGLAS Outside Protect Plate, Scratch Resistant (07-0200-52)
- 3M SPEEDGLAS Speedglas 9100X Starter Kit (06-0202-20)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14570)
- 3M Speedglas Welding Helmet Accessories