Shop All Welding Helmet Accessories
3M
Speedglas Starter Kit, Replacement
Mfr # 45-1101-99
Zoro # G8279935
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Replacement Headgear
- For Use With 3M Speedglas Heavy-Duty Welding Helmet G5-01
- Includes (1) 1 Breathing Tube Cover, (1) 1 Face Seal, (1) 1 Grinding Visor (Anti-Fog And Scratch Resistant), (2) Sweatbands, (5) Outside Protection Plates (Scratch Resistant)
- Compatible with Brand 3M
- Compatible with Series G5-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45-1101-99
- Zoro # G8279935
- UPC # 078371825027
- Country of Origin Sweden
- Category Welding Helmet Accessories
Details
Item | Speedglas Starter Kit |
Characteristics | Replacement Headgear |
For Use With | 3M Speedglas Heavy-Duty Welding Helmet G5-01 |
Includes | (1) 1 Breathing Tube Cover, (1) 1 Face Seal, (1) 1 Grinding Visor (Anti-Fog And Scratch Resistant), (2) Sweatbands, (5) Outside Protection Plates (Scratch Resistant) |
Compatible with Brand | 3M |
Compatible with Series | G5-01 |
Description
Speedglas Starter Kit, Compatible with Brand 3M, Compatible with Series G5-01, For Use With 3M Speedglas Heavy-Duty Welding Helmet G5-01, Includes (1) 1 Breathing Tube Cover, (1) 1 Face Seal, (1) 1 Grinding Visor (Anti-Fog And Scratch Resistant), (2) Sweatbands, (5) Outside Protection Plates (Scratch Resistant)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney Industries Inc 37250 Flux Brazing - 0.5 lbs. (8909772)
- POWERWELD Magnetic Ground Clamp, Switchable, 600A (PWMGC-600)
- TURBOTORCH Torch Tip, Swirl (0386-0100)
- BLUE DEMON Alloy 6000T x 1/8in x 18in x POP gen purpose alum-zinc brazing rod 12 rods (BD-6000T-125-POP)
- 3M Front Cover (08-0700-63)
- 3M Magnification Plate (08-0500-56)
- 3M Auto Darkening Filter, Bluetooth Enabled (46-0000-30iVC)
- 3M 6000S LENS COVER 10PK (6885P10-C)
- 3M Replacement Comfort Belt, Welding Safety (18-0099-68)
- 3M Speedglas 06-0000-30I Auto Darkening Filter 9100Xxi W/Shades 5, 8-13, (51141564739)
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- 3M Welding Helmet Accessories