Shop All Welding Helmet Accessories
3M Speedglas
Speedglas 9100XX Starter Kit
Mfr # 06-0202-30
Zoro # G7588402
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics (2) 9100XX Inside Protection Plates and Sweatband for the 3M(TM) Speedglas(TM) Welding Helmet 9100 MP, (5) Outside Protection Plates
- Type Speedglas Starter Kit
- Thickness 0.06 in
- Plate Size 3.13 x 4.50 in
- For Use With 3M Speedglas Welding Helmet 9100 Mp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0202-30
- Zoro # G7588402
- UPC # 551131271918
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 3.13 x 4.50 in |
Details
Item | Speedglas Starter Kit |
Characteristics | (2) 9100XX Inside Protection Plates and Sweatband for the 3M(TM) Speedglas(TM) Welding Helmet 9100 MP, (5) Outside Protection Plates |
Type | Speedglas Starter Kit |
Thickness | 0.06 in |
For Use With | 3M Speedglas Welding Helmet 9100 Mp |
Function | Accessories and Spare Parts for 3M(TM) Speedglas(TM) Welding Helmet 9100 MP |
Features | 9100 Series Accessory |
Standards | ANSI Z87.1-2010 |
Includes | (1) Sweat Pad, (2) Inside Protection Plates, (5) Outside Protection Plates |
Compatible with Series | 9100 |
Compatible with Brand | 3M |
Description
Speedglas Starter Kit, Compatible with Brand 3M, Compatible with Series 9100, Features 9100 Series Accessory, For Use With 3M Speedglas Welding Helmet 9100 Mp, Includes (1) Sweat Pad, (2) Inside Protection Plates, (5) Outside Protection Plates, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Black-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-BBT)
- WESTWARD Welding Wire, 0.035in.dia., 308LT1 (20YC40)
- PROSKIT Replacemnt Tip for SI-125 Mini-Soldering (5SI-125T-B)
- WESTWARD 36'' TIG Welding Rod 5/32" Dia., AWS ER70S-2, 10 lb. (23XM48)
- 3M SPEEDGLAS Headband and Mounting (70071622693)
- 3M SPEEDGLAS Welding Beanie, Cotton, Black, PK10 (06-0500-54)
- 3M SPEEDGLAS Throat and Neck Coverage (27-0099-85)
- 3M SPEEDGLAS Polycarbonate Plate, 4-5/8x3-1/16 In, PK5 (06-0200-30)
- 3M SPEEDGLAS Hard Hat Adapter, Black (06-0614-00NR)
- 3M SPEEDGLAS Large Comfort Head Rest (46-0400-55)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (M300)
- 3M Speedglas Welding Helmet Accessories