Shop All PAPR Accessories
3M Speedglas
Spark Arrestor, Stainless Steel, PK2
Mfr # 15-0009-99X02
Zoro # G6095591
product price: $16.79
/pk 2, $8.40/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Adflo Powered Air Purifying Respirator
- Material Stainless Steel
- Standards ANSI Z87.1-2010
- Brand and Series 3M Adflo
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 15-0009-99X02
- Zoro # G6095591
- UPC # 50051131371427
- Country of Origin Sweden
- Category PAPR Accessories
Details
Item | Spark Arrestor |
For Use With | 3M Adflo Powered Air Purifying Respirator |
Material | Stainless Steel |
Standards | ANSI Z87.1-2010 |
Brand and Series | 3M Adflo |
System Type | PAPR System |
Series | Adflo |
Color Code | Silver |
Features | Respiratory Accessory |
Hood Material | Stainless Steel |
Description
Spark Arrestor, Adflo, For Use With 3M Adflo Powered Air Purifying Respirator, Stainless Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Premium Head Lining Kit (1 Brow Pad and 2 Nape Pads) (PR02605SP)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- AMBITEX Ambitex EconoFit, Gloves, Polyethylene, Medium, 2000 PK, Clear (EFMD2000)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (25-0099-28)
- 3M SPEEDGLAS Extended Headcover, FR Cotton/Polyaramide (06-0700-82)
- 3M SPEEDGLAS Heavy-Duty Breathing Tube, 33 In., PU (SG-40W)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-30)
- GVS-RPB RPB Safety Schrader Plug 1/4" Male (03-042-PM)
- 3M Speedglas Masks & Respiratory Protection