Shop All PAPR Accessories
3M Speedglas
Sound-Dampening Breathing Tube, 33 In., PU
Mfr # SG-50W
Zoro # G4527512
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 33 in
- For Use With 3M PAPR Systems, TR-300 Series
- Standards ANSI Z87.1-2010
- Material PVC
- Brand and Series 3M Versaflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # SG-50W
- Zoro # G4527512
- UPC # 00051131498990
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 33 in |
Width | 33 in |
Details
Item | Sound-Dampening Breathing Tube |
For Use With | 3M PAPR Systems, TR-300 Series |
Standards | ANSI Z87.1-2010 |
Material | PVC |
Brand and Series | 3M Versaflo |
System Type | PAPR System |
Color | Black |
Series | Versaflo |
Color Code | Black |
Hood Material | Polyurethane |
Description
Sound-Dampening Breathing Tube, Versaflo, For Use With 3M PAPR Systems, TR-300 Series, 33 in Width, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Knee Boot 16" Black Foam, 9, PR (189010-9)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 10 (PAN3P/1053AZ517-10)
- KLEIN TOOLS Canvas Apron (98288)
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- 3M SPEEDGLAS Wide-View Anti-Fog Grinding Visor, PK5 (06-0700-54)
- 3M SPEEDGLAS Carry Bag, Nylon, Black (SG-90)
- 3M SPEEDGLAS Spark Arrestor, Stainless Steel, PK2 (15-0009-99X02)
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- GVS-RPB Air Tube (4000-40)
- 3M Speedglas Masks & Respiratory Protection