Shop All PAPR Accessories
3M Speedglas
Side Windows Coverplate, Nyl, Blk, PK2
Mfr # 06-0500-53
Zoro # G2792128
product price: $9.45
/pk 2, $4.73/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9100
- Color Code Black
- Hood Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0500-53
- Zoro # G2792128
- UPC # 50051135893772
- Country of Origin Sweden
- Category PAPR Accessories
Details
Item | Side Windows Coverplate |
For Use With | Mfr. No. 9100 |
Color Code | Black |
Hood Material | Nylon |
Description
Side Windows Coverplate, For Use With Mfr. No. 9100, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Gas Detector, O2, 0 to 25% vol. (OX-12)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 12PK (19-D322/XS)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-51-B)
- 3M SPEEDGLAS Airduct Breathing Tube w/Holder (46-0400-57)
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (26-0099-28)
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-10)
- GVS-RPB RPB T-Link Hood (17-712)
- 3M Speedglas Masks & Respiratory Protection