Shop All PAPR Accessories
3M Speedglas
Side Window Covers, Nylon, Blk, PK2
Mfr # 06-0700-73
Zoro # G6947561
product price: $17.19
/pk 2, $8.60/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9100 FX Welding Helmets, 9100 FX-Air Welding Helmets
- Brand and Series 3M Speedglas
- Series Speedglas
- Color Code Black
- Hood Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0700-73
- Zoro # G6947561
- UPC # 00051131496811
- Country of Origin Sweden
- Category PAPR Accessories
Details
For Use With | 9100 FX Welding Helmets, 9100 FX-Air Welding Helmets |
Item | Side Window Covers |
Brand and Series | 3M Speedglas |
Series | Speedglas |
Color Code | Black |
Hood Material | Nylon |
Description
Side Window Covers, Speedglas, For Use With 9100 FX Welding Helmets, 9100 FX-Air Welding Helmets, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 14" H, 0.004" Thickness (469X16)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- MOLDEX Preassembled Respirator, L, TPE, OV (7103)
- 3M SPEEDGLAS Magnification Plate 3.0X, 2x4-1/4In (06-0500-59)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-52-B)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- 3M SPEEDGLAS Inside Prot Plate, 2.8x4.2In, Clr, PK25 (06-0200-30-B)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-53)
- 3M SPEEDGLAS Breathing Tube Cover, 36 In. (SG-15)
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- 3M Speedglas PAPR Accessories