Shop All PAPR Accessories
3M Speedglas
Protective Bag, Nylon, Black
Mfr # 06-0500-65
Zoro # G6942826
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 9100 MP Welding Helmets
- Standards ANSI Z87.1-2010
- Material Nylon
- System Type PAPR System
- Series Speedglas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0500-65
- Zoro # G6942826
- UPC # 00051131494787
- Country of Origin China
- Category PAPR Accessories
Details
For Use With | 9100 MP Welding Helmets |
Item | Protective Bag |
Standards | ANSI Z87.1-2010 |
Material | Nylon |
System Type | PAPR System |
Series | Speedglas |
Brand and Series | 3M Speedglas |
Color | Black |
Color Code | Black |
Hood Material | Nylon |
Description
Protective Bag, Speedglas, For Use With 9100 MP Welding Helmets, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- BROTHER Brother® P-Touch® Tze Labeling Tape, 1/2'"W, Black on White, 2/Pack (TZE2312PK)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (OD60A93)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-20)
- 3M SPEEDGLAS Extended Headcover, FR Cotton/Polyaramide (06-0700-82)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- 3M SPEEDGLAS Wide-View Grinding Visor Frame, 4x8-1/4In (06-0700-64)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- GVS-RPB RPB Safety L4 Outer Lens, Pack of 10 (09-522)
- 3M Speedglas PAPR Accessories