Shop All PAPR
This Product is Discontinued
3M Speedglas
PAPR Sys, Hard Hat L-905SG, 9100XX Filter (Discontinued)
Mfr # 34-0905-SGXX
Zoro # G8796085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material PPA; PA; PA; PP; TPE; PE; 50% Polyester; 50% Cotton
- Standards ANSI Z89.1-2003 -Type II, Class G, NIOSH , ANSI Z87.1-2003
- Includes Storage Bag
- Intrinsically Safe No
- Suspension Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 34-0905-SGXX
- Zoro # G8796085
- UPC # 00051141561752
- Country of Origin Sweden
- Category PAPR
Dimensions
Size | Universal |
Details
Item | PAPR System |
Material | PPA; PA; PA; PP; TPE; PE; 50% Polyester; 50% Cotton |
Standards | ANSI Z89.1-2003 -Type II, Class G, NIOSH , ANSI Z87.1-2003 |
Includes | Storage Bag |
Intrinsically Safe | No |
Suspension | Ratchet |
Description
PAPR System, Includes 3M(TM) Helmet L-905SG, Lithium Ion Battery, Welding Shield, Wideview Faceshield, 3M(TM) Speedglas(TM) Auto-Darkening Filter 9100XX
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.