Shop All PAPR
This Product is Discontinued
3M Speedglas
PAPR HE System with 3M™ Speedglas™ Shade 5, 8-13 Welding Helmet (Discontinued)
Mfr # 37-1101-30SW
Zoro # G8795997
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material polycarbonate
- Standards ANSI Z87.1-2010, ANSI Z89.1-2009 -Type 1, Class G, NIOSH
- Includes Adflo PAPR Blower, Auto Darkening Filter, Battery, Leather Belt, Starter Kit, Storage Bag, Welding Helmet
- Suspension Ratchet
- Intrinsically Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Speedglas
- MFR # 37-1101-30SW
- Zoro # G8795997
- UPC # 00076308943448
- Country of Origin Poland
- Category PAPR
Dimensions
Size | Universal |
Details
Material | polycarbonate |
Standards | ANSI Z87.1-2010, ANSI Z89.1-2009 -Type 1, Class G, NIOSH |
Includes | Adflo PAPR Blower, Auto Darkening Filter, Battery, Leather Belt, Starter Kit, Storage Bag, Welding Helmet |
Item | PAPR System |
Suspension | Ratchet |
Intrinsically Safe | No |
For Use With | Compatible with all 3MTM SpeedglasTM Filters 9100 (V, X, XX) |
Includes Battery | Yes |
Battery Chemistry | Lithium Ion |
Battery Run Time | 12 hr |
Maximum Operating Temperature | 55 Degrees C |
Includes Headgear | Yes |
Includes Breathing Tube | Yes |
Includes Cartridges | No |
Brand and Series | 3M Speedglas |
Series | Speedglas |
Suspension Adjustment Type | Ratchet |
Blower Mount | Belt-Mount |
System Type | PAPR System |
Headgear Type | Helmet |
Application | General Purpose |
Minimum Operating Temperature | -5 Degrees C |
Includes Blower | Yes |
Description
PAPR System, Speedglas, Includes Adflo PAPR Blower, Auto Darkening Filter, Battery, Leather Belt, Starter Kit, Storage Bag, Welding Helmet, Helmet, Belt-Mount
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.