Shop All Welding Helmet Accessories
3M Speedglas
Outside Protect Plate, Scratch Resistant
Mfr # 07-0200-52
Zoro # G5015619
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- For Use With 3Mâ„¢ Speedglasâ„¢ Filter SL
- Standards ANSI Z87.1-2010
- Features Scratch-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 07-0200-52
- Zoro # G5015619
- UPC # 50051131372448
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Details
Item | Outside Protect Plate |
Color | Silver |
For Use With | 3Mâ„¢ Speedglasâ„¢ Filter SL |
Standards | ANSI Z87.1-2010 |
Features | Scratch-Resistant |
Description
Outside Protect Plate,Scratch Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Turbo Lite Torch (420001)
- RIDGID Cutter Head, 45 deg, Use with Mfr.No.B-500 (48868)
- COOPER TOOLS Standard Tip W/ Hex Nut For 7200 Std Lightweight Soldering Gun (7250N)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 50 FT, BB FITTINGS (BDGH-T14-50BB)
- 3M SPEEDGLAS Welding Headband, For 4CWG9/4CWH1 (06-0400-51)
- 3M SPEEDGLAS Auto Darkening Filter Shade 5, 8-13 (06-0000-30i)
- 3M SPEEDGLAS Front Panel, Plate Size 2.13" x 4.09" (04-0212-02NC)
- 3M SPEEDGLAS Welding Helmet Protection Plate, 3M, PK5 (04-0280-00)
- 3M SPEEDGLAS Polycarbonate Protection Plate, 4 x 6 in, Pack of 10 (06-0200-51)
- 3M SPEEDGLAS Inside Protection Plate, PK5 (06-0200-10)
- 3M Magnification Plate (08-0500-57)
- 3M Speedglas Welding Helmet Accessories