Shop All Welding Helmet Accessories
3M Speedglas
Outside Prot Plate, 3-1/2 x 8 In.
Mfr # 05-0250-00
Zoro # G1816972
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Polycarbonate
- Function Protect the ADF From Spark And Spatter
- Standards ANSI Z87.1-2010
- Plate Size 3.50 in x 8.0 in
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 05-0250-00
- Zoro # G1816972
- UPC # 051131271838
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 3.50 in x 8.0 in |
Plate Width | 3 1/2 in |
Plate Length | 8 in |
Details
Item | Outside Prot Plate |
Characteristics | Polycarbonate |
Function | Protect the ADF From Spark And Spatter |
Standards | ANSI Z87.1-2010 |
Thickness | 0.06 in |
For Use With | Sl Series Welding Helmets |
Features | Protection Plates |
Compatible with Manufacturer Model Number | 05-0000-41, 05-0013-41 |
Compatible with Series | SL Series |
Welding Shade Designation | W8-12 |
Plate Thickness | 0.06 in |
Material | Polycarbonate |
Compatible with Brand | Speedglas |
Compatible with Manufacturer Model Number [NEW] | 05-0000-41, 05-0013-41 |
Compatible Grainger Part Number | 6DND4 |
Compatible with Manufacturer Part Number | 05-0000-41, 05-0013-41 |
Compatible Manufacturer Part Number | 05-0000-41, 05-0013-41 |
Compatible Manufacturer Model Number | 05-0000-41, 05-0013-41 |
For Use with Mfr. Model Number | 05-0000-41, 05-0013-41 |
For Use With Mfr. Model Number | 05-0000-41, 05-0013-41 |
Description
Outside Prot Plate, Compatible with Brand Speedglas, Compatible with Grainger Part Number 6DND4, Compatible with Manufacturer Model Number 05-0000-41, 05-0013-41, Compatible with Series SL Series, Features Protection Plates, For Use With Sl Series Welding Helmets, Material Polycarbonate, Plate Length 8 in, Plate Thickness 0.06 in, Plate Width 3 1/2 in, Standards ANSI Z87.1-2010, Welding Shade Designation W8-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle, Tapered, Copper, 0.375 in., PK2 (12401897)
- ARC-ZONE Monster15 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN15-2-125)
- WELLER Vacuum Pick-Up Wand (KDS301)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- 3M SPEEDGLAS Outer FlipUp Welding Shield w/Hinge Mech (46-0099-34)
- 3M SPEEDGLAS Front Panel, Plate Size 2.13" x 4.09" (04-0212-02NC)
- 3M SPEEDGLAS Speedglas Welding Helmet Battery 04-0320 (04-0320-00)
- 3M SPEEDGLAS Headband and Mounting (70071622693)
- 3M SPEEDGLAS Auto Darkening Filter 2.8" x 4.2", Shade 5, 8-13 (06-0000-30i-KIT)
- 3M SPEEDGLAS Speedglas 9100XX Starter Kit (06-0202-30)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #5 (MP4H5)
- 3M Speedglas Welding Helmet Accessories