Shop All PAPR Accessories
3M Speedglas
Magnification Plate 3.0X, 2x4-1/4In
Mfr # 06-0500-59
Zoro # G4592707
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1-2010
- Size 2 x 4-1/4 in
- For Use With 9100 Series Welding Helmets
- Brand and Series 3M Speedglas
- Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0500-59
- Zoro # G4592707
- UPC # 00051135893838
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Dimensions
Size | 2 x 4-1/4 in |
Length | 4 1/4 in |
Details
Standards | ANSI Z87.1-2010 |
Item | Magnification Plate 3.0X |
For Use With | 9100 Series Welding Helmets |
Brand and Series | 3M Speedglas |
Series | Speedglas |
Lens Material | Polycarbonate |
Color Code | Clear |
Features | Magnification Plate |
Description
Magnification Plate 3.0X, Speedglas, For Use With 9100 Series Welding Helmets, 4 1/4 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, Eye Wash Station (OS-SF-D-710-L-19585)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC3-21002-R250 (TC3-21002-R250)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 469K37 (469K37)
- MOLDEX Moldex 6654 SparkPlugs® Multi-Color Foam Earplugs, Corded, 100 Pairs/Box (6654)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- 3M SPEEDGLAS Extended Headcover, FR Cotton/Polyaramide (06-0700-82)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- 3M SPEEDGLAS Breathing Tube Cover, 36 In. (SG-15)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-51-B)
- BULLARD Hood, Tychem QC(R) (20TICH)
- 3M Speedglas Masks & Respiratory Protection