Shop All PAPR Accessories
3M Speedglas
Inside Prot Plate, 2.1x4.2In, Clr, PK25
Mfr # 06-0200-20-B
Zoro # G4585095
product price: $77.89
/pk 25, $3.12/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9100 Series Welding Helmets
- Size 2.1 x 4.2 in
- Series Speedglas
- Brand and Series 3M Speedglas
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0200-20-B
- Zoro # G4585095
- UPC # 50051141561405
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | 2.1 x 4.2 in |
Details
For Use With | 9100 Series Welding Helmets |
Item | Inside Protection Plate |
Series | Speedglas |
Brand and Series | 3M Speedglas |
Lens Material | Polycarbonate |
Color Code | Clear |
Description
Inside Protection Plate, Speedglas, For Use With 9100 Series Welding Helmets, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP37)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (GVDR-XL-1)
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, Private Property No Dumping Trespassers Sign, Landscape (OS-NS-P-710-L-17835)
- 3M SPEEDGLAS Inside Prot Plate, 1.8x3.7In, Clr, PK25 (06-0200-10-B)
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- 3M SPEEDGLAS Spark Arrestor, Stainless Steel, PK2 (15-0009-99X02)
- 3M SPEEDGLAS Wide-View Grinding Visor Frame, 4x8-1/4In (06-0700-64)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- 3M Speedglas Masks & Respiratory Protection