Shop All PAPR Accessories
3M Speedglas
Inside Prot Plate, 1.8x3.7In, Clr, PK25
Mfr # 06-0200-10-B
Zoro # G4567787
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.8 x 3.7 in
- For Use With 9100 Series Welding Helmets
- Series Speedglas
- Brand and Series 3M Speedglas
- Length 3 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Speedglas
- MFR # 06-0200-10-B
- Zoro # G4567787
- UPC # 50051141561382
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | 1.8 x 3.7 in |
Length | 3 45/64 in |
Details
For Use With | 9100 Series Welding Helmets |
Item | Inside Protection Plate |
Series | Speedglas |
Brand and Series | 3M Speedglas |
Lens Material | Polycarbonate |
Color Code | Clear |
Description
Inside Protection Plate, Speedglas, For Use With 9100 Series Welding Helmets, 3 45/64 in Length, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21298)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (13514)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- GUARDIAN EQUIPMENT Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022 (G 5022)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- 3M SPEEDGLAS Protection Plate, Polycarbonate, PK10 (04-0270-01)
- 3M SPEEDGLAS Airduct Breathing Tube w/Holder (46-0400-57)
- 3M SPEEDGLAS Extended Coverage for Crown, Gray (06-0500-51)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- 3M SPEEDGLAS Inside Prot Plate, 2.8x4.2In, Clr, PK25 (06-0200-30-B)
- GVS-RPB RPB Safety Cold Air Tube Body (4000-05B)
- 3M Speedglas PAPR Accessories