Shop All Welding Helmet Accessories
3M Speedglas
Headband Back
Mfr # 06-0400-54/M-953
Zoro # G3926693
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Speedglas 9100 Welding Helmets
- Standards ANSI Z87.1-2010
- Color Black
- Includes (1) Back Parts
- Features 9100 Series Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0400-54/M-953
- Zoro # G3926693
- UPC # 078371657222
- Country of Origin Sweden
- Category Welding Helmet Accessories
Details
Item | Headband Back Part |
For Use With | 3M Speedglas 9100 Welding Helmets |
Standards | ANSI Z87.1-2010 |
Color | Black |
Includes | (1) Back Parts |
Features | 9100 Series Accessory |
Compatible with Brand | Speedglas |
Compatible with Series | 9100 |
Compatible with Manufacturer Model Number | 9100 |
Compatible Manufacturer Part Number | 9100 |
Compatible with Manufacturer Part Number | 9100 |
Compatible with Manufacturer Model Number [NEW] | 9100 |
Compatible Manufacturer Model Number | 9100 |
For Use with Mfr. Model Number | 9100 |
Description
Headband Back Part, Color Black, Compatible with Brand Speedglas, Compatible with Manufacturer Model Number 9100, Compatible with Series 9100, Features 9100 Series Accessory, For Use With 3M Speedglas 9100 Welding Helmets, Includes (1) Back Parts, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710001)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #3 (3-GPM)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-5/8 X 3-3/4, PK5 (770241)
- K TOOL INTL Replacement Front Cover Lens (32009)
- 3M SPEEDGLAS Polycarbonate Plate, 4 5/8x2-1/2 In, PK5 (06-0200-20)
- 3M SPEEDGLAS Auto Darkening Filter 2.13"x 4.09", Shade 8-12 (04-0000-21NC)
- 3M SPEEDGLAS Headband, Left, Right (06-0400-52)
- 3M SPEEDGLAS Clip On Clear Welding Shield Kit (7990/7990-AM)
- 3M SPEEDGLAS SPDGLS MAGNIFYING LENS HOLDER SPDGLS 100 (07-0680-00)
- 3M SPEEDGLAS Polycarbonate Protection Plate, 4 x 6 in, Pack of 10 (06-0200-51)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14560)
- 3M Speedglas Welding Helmet Accessories