Shop All PAPR
This Product is Discontinued
3M Speedglas
Hard Hat with Welding Shield (Discontinued)
Mfr # L-705SG
Zoro # G1333482
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Wide View Face shield
- For Use With Speedglas 9100 Series Auto-Darkening Filter
- Color Green
- Standards ANSI Z89.1 Type II, Class G
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Speedglas
- MFR # L-705SG
- Zoro # G1333482
- UPC # 00051135894521
- Country of Origin United States
- Category PAPR
Dimensions
Size | Universal |
Details
Includes | Wide View Face shield |
For Use With | Speedglas 9100 Series Auto-Darkening Filter |
Color | Green |
Item | Hard Hat with Welding Shield |
Standards | ANSI Z89.1 Type II, Class G |
Description
Hard Hat with Welding Shield, Includes Wide View Faceshield
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.