Shop All PAPR Accessories
3M Speedglas
Extended Coverage for Crown, Gray
Mfr # 06-0500-51
Zoro # G4596663
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9100 Series Welding Helmets
- Standards ANSI Z87.1-2010
- Color Black
- Series Speedglas
- Brand and Series 3M Speedglas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0500-51
- Zoro # G4596663
- UPC # 00051135893753
- Country of Origin China
- Category PAPR Accessories
Details
For Use With | 9100 Series Welding Helmets |
Item | Extended Coverage for Crown |
Standards | ANSI Z87.1-2010 |
Color | Black |
Series | Speedglas |
Brand and Series | 3M Speedglas |
Color Code | Gray |
Hood Material | FR Cotton, Polyaramide |
Description
Extended Coverage for Crown, Speedglas, For Use With 9100 Series Welding Helmets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Voltage Card, 1 Marker, 220 Volts (44107)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T356)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261-S)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-10)
- 3M SPEEDGLAS Self-Adjusting Breathing Tube, 33 In., PU (SG-30W)
- 3M SPEEDGLAS Pivot Mechanism for Headband, PK5 (06-0400-52-B)
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- MSA SAFETY Hose, OptimAir(R) PAPR, Rubber (10049630)
- 3M Speedglas PAPR Accessories