Shop All Welding Helmet Accessories
3M Speedglas
Clip On Clear Welding Shield Kit
Mfr # 7990/7990-AM
Zoro # G2528976
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7800S Series Full Face Respirator
- Size 4.5 in x 5.25 in
- Features Compatible With Standard 4.5 by 5.25 Inch Lens, For Occupational Use Only
- Compatible with Series 3M 7800
- Compatible with Brand 3M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Speedglas
- MFR # 7990/7990-AM
- Zoro # G2528976
- UPC # 00051131527898
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Size | 4.5 in x 5.25 in |
Details
Item | Clip On Clear Welding Shield Kit |
For Use With | 7800S Series Full Face Respirator |
Features | Compatible With Standard 4.5 by 5.25 Inch Lens, For Occupational Use Only |
Compatible with Series | 3M 7800 |
Compatible with Brand | 3M |
Compatible with Manufacturer Part Number | 7991/7991 AM |
Series | 7800S |
Brand and Series | 3M 7800S |
System Type | PAPR System, SAR System, SCBA System |
Accessory Type | Clip On Clear Welding Shield Kit |
Description
Item Clip On Clear Welding Shield Kit, For Use With 7800S Series Full Face Respirator, Compatible with Brand 3M, Compatible with Series 3M 7800, Compatible with Manufacturer Part Number 7991/7991 AM, 7800S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDAR CO 3/32 IN E6011 1# SMAW ELECTRODES (23033)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-225MFC)
- MAGSWITCH Magswitch 474-8100351 Mini Multi-Angle Welding Magnet With 300 Amp Ground (474-8100351)
- 3M SPEEDGLAS Headband and Mounting (70071622693)
- 3M SPEEDGLAS Speedglas 9100X Starter Kit (06-0202-20)
- 3M SPEEDGLAS Head Suspension Ratchet Assembly (46-0400-54)
- 3M SPEEDGLAS Speedglas 9100V Starter Kit (06-0202-10)
- 3M SPEEDGLAS Speedglas Welding Helmet Battery 04-0320 (04-0320-00)
- 3M SPEEDGLAS Speedglas SL Aut-Darkening Filtr 05-0000 (05-0000-41)
- 3M SPEEDGLAS Polycarbonate Plate Gold Coated, Shade 9 (07-0112-00BL-QR)
- MILLER ELECTRIC BIB, FOR USE W/ T94 HELMETS (279078)
- 3M Speedglas Welding Helmet Accessories