Shop All PAPR Accessories
3M Speedglas
Breathing Tube Cover, 36 In.
Mfr # SG-15
Zoro # G4626921
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 36 in
- Standards ANSI Z87.1-2010
- For Use With 3M PAPR Systems, 3M Supplied Air System
- Brand and Series 3M Speedglas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # SG-15
- Zoro # G4626921
- UPC # 00051131498709
- Country of Origin China
- Category PAPR Accessories
Dimensions
Size | 36 in |
Width | 36 in |
Details
Color | Black |
Item | Breathing Tube Cover |
Standards | ANSI Z87.1-2010 |
For Use With | 3M PAPR Systems, 3M Supplied Air System |
Brand and Series | 3M Speedglas |
Series | Speedglas |
System Type | PAPR System |
Color Code | Gray |
Features | Respiratory Accessory |
Hood Material | FR Cotton, Polyaramide |
Description
Breathing Tube Cover, Speedglas, For Use With 3M PAPR Systems, 3M Supplied Air System, 36 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, M (70129_290-M)
- KENT SAFETY Life Vest, Vinyl Dip Work, Orange (151200-200-004-13)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- GUARDIAN EQUIPMENT Waste Receptor, 1-1/4In. Ips Female (150-066-2)
- 3M SPEEDGLAS Spark Arrestor, Stainless Steel, PK2 (15-0009-99X02)
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- 3M SPEEDGLAS Wide-View Grinding Visor Frame, 4x8-1/4In (06-0700-64)
- 3M SPEEDGLAS Inside Prot Plate, 2.1x4.2In, Clr, PK25 (06-0200-20-B)
- 3M SPEEDGLAS Heavy-Duty Breathing Tube, 33 In., PU (SG-40W)
- 3M Head Suspension, 20 to 25-1/5" (M-350)
- 3M Speedglas PAPR Accessories