Shop All PAPR Accessories
3M Speedglas
Battery Holder, Nylon, Blue, PK10
Mfr # 06-0400-55-B
Zoro # G7244377
product price: $49.55
/pk 10, $4.96/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9100 Series Welding Helmets
- Material Nylon
- Standards ANSI Z87.1-2010
- Color Blue
- Brand and Series 3M Speedglas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0400-55-B
- Zoro # G7244377
- UPC # 50051135894014
- Country of Origin Sweden
- Category PAPR Accessories
Details
For Use With | 9100 Series Welding Helmets |
Item | Battery Holder |
Material | Nylon |
Standards | ANSI Z87.1-2010 |
Color | Blue |
Brand and Series | 3M Speedglas |
Series | Speedglas |
Color Code | Blue |
Hood Material | Nylon |
Description
Battery Holder, Speedglas, For Use With 9100 Series Welding Helmets, Nylon, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 17 W x 29 L (122251729)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, X-Large, Orange (8038-B XL)
- YAKTRAX Footwear Traction, PR (08531)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-C-16-3PK-99948 (FD-2-C-16-3PK-99948)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-52-B)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- 3M SPEEDGLAS Heavy-Duty Breathing Tube, 33 In., PU (SG-40W)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- 3M SPEEDGLAS Extended Coverage for Ears/Neck, Gray (06-0500-52)
- 3M SPEEDGLAS Pivot Mechanism for Headband, PK5 (06-0400-52-B)
- 3M SPEEDGLAS Magnification Plate 3.0X, 2x4-1/4In (06-0500-59)
- 3M Speedglas Masks & Respiratory Protection