Shop All Welding Helmet Accessories
3M Speedglas
Auto Darkening Filter 2.8" x 4.2", Shade 5, 8-13
Mfr # 06-0000-30i-KIT
Zoro # G4163209
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Shade 5, 8 to 13
- Characteristics Shade 3
- Standards ANSI Z87.1-2010
- For Use With 3M Speedglass Welding Helmet Series 9100
- Plate Size 2.8 in x 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0000-30i-KIT
- Zoro # G4163209
- UPC # 078371827007
- Country of Origin Sweden
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.8 in x 4.2 in |
Plate Width | 2 3/4 in |
Plate Length | 4 1/4 in |
Length | 9" |
Description
Auto Darkening Filter Kit, Compatible with Brand Speedglas, Compatible with Grainger Part Number 21VG03, 31DA01, 38VT95, 38VT96, 38VT97, 48WL47, 6DNC6, 6DNC7, 8VT46, 9A842, 9NUA2, Compatible with Manufacturer Model Number 9100, 9100 QR, 9100-Air, Compatible with Series 9100 Series, Features Delay Function To Set The Dark-To-Light Opening Time, Grab And Go With Auto-On, Sensitivity Of The Arc Detection Can Be Adjusted, For Use With 3M Speedglass Welding Helmet Series 9100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 3-101 SRS 1 PC for Acetylene Size 00 (CTIP3-101-00)
- HOBART WELDING PRODUCTS Multiprocess Welder (500578)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-6X6)
- BLUE DEMON FluxCore Gasless, Hardface Wire, .045X25lb (58FC-G-045-25)
- 3M SPEEDGLAS Large Comfort Head Rest (46-0400-55)
- 3M SPEEDGLAS Speedglas 9100 FX Weld Headcovr 06-0700- (06-0700-81)
- 3M SPEEDGLAS Welding Helmet Protection Plate, 3M, PK5 (04-0280-00)
- 3M SPEEDGLAS Inner Sheild w/Airduct-AirFlow Cntrl, Blk (46-0099-33)
- 3M SPEEDGLAS Speedglas 9100X Starter Kit (06-0202-20)
- 3M SPEEDGLAS Hinge Mechanism 2/cs (46-0400-56)
- JACKSON SAFETY Rebel Mask FR Hood, Black (46600)
- 3M Speedglas Welding Helmet Accessories