Shop All PAPR Accessories
3M Speedglas
Air Duct Tube, Nylon, Black
Mfr # 25-0400-55
Zoro # G4593802
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9100 FX-Air Welding Helmets
- Standards ANSI Z87.1-2010
- Material Nylon
- Brand and Series 3M Speedglas
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 25-0400-55
- Zoro # G4593802
- UPC # 00051131498358
- Country of Origin Sweden
- Category PAPR Accessories
Details
Item | Air Duct Tube |
For Use With | 9100 FX-Air Welding Helmets |
Standards | ANSI Z87.1-2010 |
Material | Nylon |
Brand and Series | 3M Speedglas |
Color | Black |
Series | Speedglas |
Color Code | Black |
Features | Respiratory Accessory |
Hood Material | Nylon |
Description
Air Duct Tube, Speedglas, For Use With 9100 FX-Air Welding Helmets, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Equipment Fastener, 25 Lbs, Black (RD.T2.4B.1)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-ETJBJR-BYM)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, W, PR (P89940)
- WOLVERINE 6 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- 3M SPEEDGLAS Self-Adjusting Breathing Tube, 33 In., PU (SG-30W)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-20)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- 3M SPEEDGLAS Inside Prot Plate, 2.1x4.2In, Clr, PK25 (06-0200-20-B)
- 3M SPEEDGLAS Protective Bag, Nylon, Black (06-0500-65)
- 3M SPEEDGLAS Extended Headcover, FR Cotton/Polyaramide (06-0700-82)
- 3M Breathing Tube, S/M 28" (BT-20S)
- 3M Speedglas PAPR Accessories