Shop All PAPR Accessories
3M Speedglas
Air Duct Assembly, Nylon, Black
Mfr # 26-0400-55
Zoro # G6501327
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9100 FX-Air Welding Helmets
- Standards ANSI Z87.1-2010
- Material Nylon
- Brand and Series 3M Speedglas
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 26-0400-55
- Zoro # G6501327
- UPC # 00051131497245
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Length | 8 in |
Details
Item | Air Duct Assembly |
For Use With | 9100 FX-Air Welding Helmets |
Standards | ANSI Z87.1-2010 |
Material | Nylon |
Brand and Series | 3M Speedglas |
Color | Black |
Series | Speedglas |
System Type | SAR System |
Color Code | Black |
Hood Material | Nylon |
Description
Air Duct Assembly, Speedglas, For Use With 9100 FX-Air Welding Helmets, 8 in Length, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (70-761)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-727)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look Medium (SC200916BKM)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-52)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- 3M SPEEDGLAS Extended Headcover, FR Cotton/Polyaramide (06-0700-82)
- 3M SPEEDGLAS Carry Bag, Nylon, Black (SG-90)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-30)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59010)
- 3M Speedglas Masks & Respiratory Protection