Shop All Welding Helmet Accessories
3M
Speedglas 06-0000-30I Auto Darkening Filter 9100Xxi W/Shades 5, 8-13,
Mfr # 51141564739
Zoro # G2459148
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Proven arc detection electronics
- Features Delivers minimal distortion across the entire filter viewing area; Features grinding and cutting modes; Helps reduce eye strain
- For Use With 9000 Series Welding Helmet; 9100XXi
- Standards ANSI Z87.1-2010
- Function Allows You To See Color in Relastic State
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51141564739
- Zoro # G2459148
- Country of Origin Sweden
- Category Welding Helmet Accessories
Details
Item | H&F Protectacesories Faceshield |
Includes | Proven arc detection electronics |
Features | Delivers minimal distortion across the entire filter viewing area; Features grinding and cutting modes; Helps reduce eye strain |
For Use With | 9000 Series Welding Helmet; 9100XXi |
Standards | ANSI Z87.1-2010 |
Function | Allows You To See Color in Relastic State |
Application | Assembly, Facility Maintenance, Grinding, Machine Operation, Sanding, Welding; Construction, Heavy Infrastructure, Industrial Maintenance |
Light State | Shade 3 |
Battery Type | ADF CR2032 |
Auto On | Yes |
Shape | Flat |
ADF Dark State Shades | Variable 5, 8-13 |
Battery Life | ADF up to 1800 Hours |
ADF Viewing Area | 2.8 in x 4.2 in |
Lens Type | Auto-darkening |
Sensitivity | 5 Level (TIG>1A and MIG/MAG, Stick) |
Switching Time | 0.1 ms |
Number of Sensors | 3 |
Description
With Improved Optics, The 3M Speedglas Auto Darkening Filter 9100Xxi Allows You To More Readily Recognize Colors As Compared To Our Other Models. This May Help You Focus On Your Welding Set-Up, Welding Technique, Precision Grinding, And Inspection Of Just Completed Welds.,
- •Allows you to more readily recognize colors compared to other models
- •Grab and go with auto-on
- •Improved user interface is easy to understand
- •2.8" x 4.2" viewing area (approx)
- •Selectable Shades 5, 8-13 and Shade 3 light state
- •Delay function to set the dark-to-light opening time
- •Sensitivity of the arc detection can be adjusted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Replacement Headgear for Sellstrom (S27001)
- PARKER TORCHOLOGY Tweco Style Nozzle, Slip-On, 5/8" Adjustable (1240-1120) (P24A-62)
- HAKKO Soldering Tip, Bevel, 1.5mm x 17mm (T15-BC15)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.023"(0.6mm), 10-Piece Kit (444488)
- 3M Front Cover (08-0700-63)
- 3M Speedglas Starter Kit, Replacement (45-1101-99)
- 3M Head Suspension Assembly (08-0400-51)
- 3M Faceshield Only, W96IR3, Shade 3.0 (82705-10000)
- 3M 6000S LENS COVER 10PK (6885P10-C)
- 3M Auto Darkening Filter, Bluetooth Enabled (46-0000-30iVC)
- 3M SPEEDGLAS Auto Darkening Filter 2.13"x 4.09", Shade 8-12 (04-0000-21NC)
- 3M Welding Helmet Accessories