Shop All Pre-Measured Chemicals
3M
Speed Stripper, 1.9L Jug
Mfr # 6A
Zoro # G0089820
original price:
$112.10
14% off
new price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.0527777777777778
- Primary Chemical None
- Size 1.9L
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6A
- Zoro # G0089820
- UPC # 50051125858729
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 1.9L |
Cleaner Container Size | 0.5 gal |
Container Size | 0.5 gal |
Description
Speed Stripper, Label Number 6A, Label Color Coding Blue, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 11.5, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:20, Concentrated, EPA Registered Yes, Properties Low Foam, Flash Point 220 Degrees F, VOC Content 1 Percent, Fragrance Unscented, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200, Surfaces for Use On Vinyl
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Touch-Free Automatic Foam Hand Soap Dispenser, 1000 mL, White (9327-HS)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5402-000000-GR)
- KLEENEX Tissue, Facial, We, 80Bx 48PK (KCC21195)
- LIBMAN 15 in. W Fiber Broom (211)
- 3M General Purpose Cleaner, 2L Bottle (8L)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23L)
- 3M Disinfectant Bathroom Cleaner, 1.9L Jug (4A)
- 3M Neutral Floor Cleaner, 2L Bottle (3L)
- 3M Bathroom Cleaner, 2L Bottle (51L)
- 3M Food Service Degreaser, 2L Bottle (7H)
- 3M Pre-Measured Chemicals & Dispensers