Shop All Respirator Accessories
3M
Speaking Diaphragm, PK5
Mfr # HF-800-05
Zoro # G5775918
product price: $221.99
/pk 5, $44.40/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3M(TM) Secure Click(TM) HF-800 Series Reusable Respirators
- Accessory Type Speaking Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HF-800-05
- Zoro # G5775918
- UPC # 04054596622005
- Country of Origin Poland
- Category Respirator Accessories
Details
For Use With | 3M(TM) Secure Click(TM) HF-800 Series Reusable Respirators |
Item | Speaking Diaphragm |
Accessory Type | Speaking Diaphragm |
Description
Item Speaking Diaphragm, For Use With 3M(TM) Secure Click(TM) HF-800 Series Reusable Respirators, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 120)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. Vertical Black (HDSF-8511-V-BK)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L, 100 PK, Green (1005L)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- 3M Nose Cup (50051131370048)
- 3M Replacement Full-Face Head Harness - 6000 Series (3M 6897)
- 3M Inhalation Port Gasket (6895)
- 3M Lens Covers, PK25 (7899-25)
- 3M 3M„¢ Fit Test Solution FT-32, Bitter, 1 Bottle - Pkg Qty 6 (7100004634)
- 3M Dual Airline Adapter, Back Mount (SA-1000LP)
- MOLDEX Respirator Accessory, PK15 (0093)
- 3M Masks & Respiratory Protection