Shop All Respirator Accessories
3M
Speaking Diaphragm Assy FF-400-13, PK5
Mfr # FF-400-13
Zoro # G8895612
product price: $166.99
/pk 5, $33.40/ea
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With FF-400 Series; Compatible with 3M™ Supplied Air System
- Material Plastic
- Series FF-400
- Typical Application Assembly & Mechanical, Cleaning, Facility Maintenance, Painting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FF-400-13
- Zoro # G8895612
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Speaking Diaphragm Assembly |
For Use With | FF-400 Series; Compatible with 3M™ Supplied Air System |
Material | Plastic |
Series | FF-400 |
Typical Application | Assembly & Mechanical, Cleaning, Facility Maintenance, Painting |
Description
Speaking Diaphragm Assembly, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72HB/40-40 KAx12 Silver)
- DELTANA Residential Letter W Lifetime Brass 4" (RL4W-CR003)
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0347-RA_14x10 (LCU3-0347-RA_14x10)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- 3M Respirator Cleaning Wipes, Alcohol-Free Respirator Cleaning Wipe (51131-07065)
- 3M 3M 6000 Series Nose Cup Assembly (3M 6894)
- 3M Head Harness (6281)
- 3M Replacement Battery Cover 1173, 1/pk (1173 SV)
- 3M Lens Covers, PK100 (7899-100)
- HONEYWELL NORTH Irritant Smoke Fit Test Kit (140090)
- 3M Respirator Accessories