Shop All Round Spacers
3M
Spacer (17 mm X 21.8 mm X 0.05 mm)
Mfr # 66903
Zoro # G6116658
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 66903
- Zoro # G6116658
- UPC # 00051115669033
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Details
Item | Spacer,17mm x 21.8mm x 0.05mm |
System of Measurement | Metric |
Description
Spacer,17mm x 21.8mm x 0.05mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 5/16 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-17)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0100)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Oval Head Slotted Drive, 40 PK (61653)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- 3M Spacer Ring 30328, 2 per bag 1 bag/pk (30328)
- 3M Spacer 28636, 1inx5/8inx3/8 in, 1/pk (28636)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP175)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (370910RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (370208RSN)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- 3M Round Spacers