Shop All Sorbents
3M
Sorbents, 8 gal, 7 in x 15 in, Universal, White, Polyester
Mfr # P-300
Zoro # G0158621
product price: $77.85
/pk 16, $4.87/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 8 gal
- Volume Absorbed (Pack, Each) 8 gal/pk; 0.5 gal/pillow
- Color White
- Size 7 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 in x 15 in |
Length | 15 in |
Width | 7 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 15 in, Volume Absorbed Per Pillow/Blanket 0.5 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern White with Chemical Sorbent, Filler Material Polyester, Polypropylene, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Case, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE SCRUBR REPLACEMENT 10"" (52010)
- GEN , COUNTERTOP FOLDED TOWEL DISPENSER, 10.63in X 7.28in X 4.53in, BLACK (1607)
- STOUT 45 gal Trash Bags, 40 in x 45 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P4045K20)
- 3M Carpet Extraction Cleaner, Honeysuckle (CARPET EXTRACTION CLNR)
- 3M Sorbents, 13 gal, 7 in x 15 in, Oil, White, Polyester (T-30)
- 3M Sorbents, 13 gal, 7 in x 15 in, Universal, White, Polyester, Polypropylene (M-PL715)
- 3M Sorbents, 37 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene (HP-156)
- 3M Sorbents, 17 gal, 11 in x 13 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (P-110)
- 3M Sorbents, 37 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene, Synthetic Fibers (HP-556)
- 3M Sorbents, 23 gal, 9 1/4 in x 14 1/2 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (C-PD914DD)
- PIG Sorbents, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT173)
- 3M Sorbents