Sorbents, 34.5, White, 100 PK
Mfr # 50051138289916
Zoro # G007470346
Key Features
- Volume Absorbed per Pkg. 34.5
- Color White
- Length 17in
- Width 19in
- Container Type Pad
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 17in |
Width | 19in |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 34.5 |
Color | White |
Container Type | Pad |
Description
Easy to apply and retrieve, 3M HP156 oil and petroleum sorbent pads are highly absorbent and can be used on land and water in numerous clean up and maintenace applications 3M Petroleum Sorbents are used extensively for controlling, cleaning up and recovering oil and petroleumbased liquids from effluent discharge, streams, ponds, lakes, rivers, and other bodies of water They are used for inplant spills, under leaking equipment and machinery 3M petroleum sorbents are dustfree and contain no abrasive granules that can damage expensive equipment Each pad has a whopping 14 Litre capacity Pad dimensions are 43cm x 48cm x 05cm
- •Each pad has 1.4L capacity
- •For use on land or in water
- •Dimensions - 43cm x 48cm x 0.5cm
- •Easy to apply and retrieve The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Harsh Chemicals, Green, Polypropylene (35ZR17)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGP5)
- UMBRA Grand 10 gal Black Plastic Swing-Top Trash Can (086711-040)
- FRESH PRODUCTS Drop-In Tank Non-Para Cleaner Block, PK24 (24DIF)
- 3M Sorbents, 17 gal, 11 in x 13 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (P-110)
- 3M Sorbents, 12 gal, 7 in x 15 in, Oil, White, Polyester, Polypropylene (29026)
- 3M Sorbents, 76 gal, 3 ft x 150 ft, Oil, Yellow, Polyester, Polypropylene (C-RL38150DD)
- 3M Sorbents, 73 gal, 3 ft x 144 ft, Oil, White, Polyester, Polypropylene (HP-100)
- 3M Sorbents, 42 gal, 18 in x 50 ft, Universal, Gray, Polyester, Polypropylene, Synthetic Fibers (M-FL550DD/M-F2001)
- 3M Sorbents, 37 gal, 15 1/2 in x 20 1/2 in, Oil, Gray, Polyester, Polypropylene (M-PD1520DD/M-A2002)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB200S)
- 3M Sorbents