Shop All Sorbents
3M
Sorbents, 32 gal, 3 ft x 300 ft, Oil, Gray, Polyester, Polypropylene
Mfr # M-RG36300E
Zoro # G5635366
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Volume Absorbed (Pack, Each) 32 gal/pk, 32 gal/pad
- Material Polyester, Polypropylene
- Color Gray
- Weight 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 300 ft |
Width | 3 ft |
Length | 300 ft |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 300 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 3 ft x 300 ft, Volume Absorbed Per Pad 4,096 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLGREEN Cleaner/Degreaser, Bottle, 6 PK (13005CT)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- RUBBERMAID COMMERCIAL 9 in L Flat Mop Pad, 0.25 oz Dry Wt, Quick Change Connection, Gray, Cotton (FGS29900WH00)
- 3M Sorbents, 17 gal, 11 in x 13 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (P-110)
- 3M Sorbents, 37 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene (HP-156)
- 3M Sorbents, 73 gal, 3 ft x 144 ft, Oil, White, Polyester, Polypropylene (HP-100)
- 3M Sorbents, 13 gal, 7 in x 15 in, Oil, White, Polyester (T-30)
- 3M Sorbents, 23 gal, 9 1/4 in x 14 1/2 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (C-PD914DD)
- 3M Sorbents, 75 gal, 34 in x 38 in, Oil, White, Polyester, Polypropylene (HP-157)
- PIG Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene (MAT496)
- 3M Sorbents