Shop All Sorbents
3M
Sorbents, 13 gal, 7 in x 15 in, Oil, White, Polyester
Mfr # T-30
Zoro # G0158606
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 13 gal
- Volume Absorbed (Pack, Each) 13 gal/pk; 0.5 gal/pillow
- Color White
- Size 7 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 7 in x 15 in |
Length | 15 in |
Width | 7 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 15 in, Volume Absorbed Per Pillow/Blanket 0.5 gal, Volume Absorbed per Pkg. 13 gal, Color/Pattern White with Petroleum Sorbent, Filler Material Polyester, Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Case, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Huck Towels - 16 x 26 -Pink 12 Pack, 12PK (ABSBNT-PINK)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- BLACK SWAN Stack Plunger Cup 4" Cup (20460)
- KRUD KUTTER Cleaner/Degreaser, 5 gal Pail, Liquid (352257)
- 3M Sorbents, 23 gal, 9 1/4 in x 14 1/2 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (C-PD914DD)
- 3M Sorbents, 12 gal, 7 in x 15 in, Oil, White, Polyester, Polypropylene (29026)
- 3M Sorbents, 8 gal, 7 in x 15 in, Universal, White, Polyester (P-300)
- 3M Sorbents, 31 gal, 15 1/2 in x 150 ft, Oil, Gray, Polyester, Polypropylene (M-RL15150DD)
- 3M Sorbents, 33 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene (HP-255)
- 3M Sorbents, 10 gal, 5 in x 50 ft, Oil, White, Polyester, Polypropylene, Synthetic Fibers (PFL550DD)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Harsh Chemicals, Green, Polypropylene (SPCUN1719)
- 3M Sorbents