Shop All Sorbents
3M
Sorbents, 10 1/2 gal, Coolants; Water-Soluble Oils, Gray
Mfr # M-FL550DD/M-F2001/07172
Zoro # G4062963
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 10 1/2 gal
- Color Gray
- Length 50 ft
- Width 5"
- Fluids Absorbed Coolants; Water-Soluble Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 50 ft |
Width | 5" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 10 1/2 gal |
Color | Gray |
Fluids Absorbed | Coolants; Water-Soluble Oils |
Container Type | Box |
Absorbency Weight | 6 lbs |
Standards | ASTM F 726 |
Description
3MTM Sorbent, High-Capacity, Folded Maintenance, 10.5gal Capacity, 1 Roll/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 3.25 gal 13 QT Standard Deskside Wastebaskets, Gray, Plastic (RCP2955GYCT)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Blue (53703)
- DIVERSEY Neutral Cleaner, 2.5L Bottle, 2 PK (101109756)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- 3M Sorbents, 37 gal, 15 1/2 in x 20 1/2 in, Oil, Gray, Polyester, Polypropylene (M-PD1520DD/M-A2002)
- 3M Sorbents, 13 gal, 7 in x 15 in, Oil, White, Polyester (T-30)
- 3M Sorbents, 44 gal, 5 in x 600 in, Harsh Chemicals, Gray, Polyester, Polypropylene, Synthetic Fibers (C-FL550DD/P-F2001)
- 3M Sorbents, 75 gal, 34 in x 38 in, Oil, White, Polyester, Polypropylene, Synthetic Fibers (HP-557)
- 3M Sorbents, 73 gal, 3 ft x 144 ft, Oil, White, Polyester, Polypropylene (HP-100)
- 3M Sorbents, 8 gal, 7 in x 15 in, Universal, White, Polyester (P-300)
- BSC PREFERRED Vermiculite 1A - Fine (S-15280)
- 3M Sorbents