Shop All Water Filter Cartridges
3M
Solid Filter Cartridge, 40 gpm, 5 Micron, 2.6" O.D., 40 in H
Mfr # RT40B16G20NN
Zoro # G2803062
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Completion and Workover Fluids, Diatomacious Earth (DE) Trap, Final Filtration for Particulates in Soft Drinks, Membrane System Protection, Particle Reduction in Bottle Water Manufacturing, Particle Reduction in Distilled Spirits, Permeate Pre-UF, Pre RO, Process Cooling Water, Public Utilities and Municipal Water, Raw Material, Intermediates, Feed Stream, RO Protection and Prefiltration, Turbidity and Particle Control in Soft Drink Water, Water Filtration for Wine and Beer, Water Injection for Enhanced Oil Recovery
- Flow Rate 40 gpm
- For Use With CUNO CTG-Klean System
- Height 40 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # RT40B16G20NN
- Zoro # G2803062
- UPC # 016145088230
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 40 in |
Inside Dia. | 1 in |
Outside Dia. | 2.6" |
Filter Diameter | 2 39/64 in |
Overall Height | 40 in |
Overall Length | 40 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 2 5/8 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 40 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 40 in, Filter Media Polypropylene, For Use With CUNO CTG-Klean System
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Acetal, Black, 10 PK (PM090612E-PK10)
- RHEEM Replacement Thermostat, Electric, Metal/Plastic (SP11234)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 5/32" Tube Size (ZUSA-TF-PTC-5)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- 3M Filter Head (6213001)
- 3M Solid Filter Cartridge, 40 gpm, 1 Micron, 2.6" O.D., 40 in H (RT40Y16G20NN)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H (5613503)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 4-1/2" O.D., 22 1/2 in H (5613407)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- ILC Replacement for GE General Electric G.E Xwfeß Filter (XWFE?)
- 3M Water Filter Cartridges