Shop All Water Filter Cartridges
3M
Solid Filter Cartridge, 10 gpm, 5 Micron, 2.6" O.D., 10 in H
Mfr # RT10B16G20NN
Zoro # G3341021
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Additives, Amine and Glycol, Bottled Water, CD/DVD, Cmp Slurries, Completion Fluid, Desalination Plants, Electronic Capacitors, Herbicides, Ink, Intermediate Grade Chemicals, Juice, Mechanical Seals, Parts Washing, PE-PP, Peroxide, Pesticides, Plating, Pre-RO, Prefiltration in Waterflood, Printed Circuit Boards, Process Cooling Water, Pulp and Paper, PVC-VCM, Ready-To-Drink Beverages, Resin Manufacturers (Water and Solvent), Soft Drinks, Trade and Architectural Paint, Video Displays
- Flow Rate 10 gpm
- For Use With CUNO CTG-Klean System
- Height 10 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # RT10B16G20NN
- Zoro # G3341021
- UPC # 016145087882
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 1 in |
Outside Dia. | 2.6" |
Filter Diameter | 2 39/64 in |
Overall Height | 10 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 2 5/8 in |
Overall Length | 10 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 10 in, Filter Media Polypropylene, For Use With CUNO CTG-Klean System
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHESTERFIELD Fantasia Burgundy Standard Wood Toilet Seat, 17 in. (CH3215)
- ZORO SELECT Outlet Box, PEX Inlet, Adjustable Drain (60245)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- DAWN KITCHEN & BATH 2838 in x 16 in Bottom Grid For Dsu3118 (G037)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 4-1/2" O.D., 22 1/2 in H (5613407)
- 3M Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 15 1/2 in H (5615105)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- 3M Solid Filter Cartridge, 20 gpm, 1 Micron, 2.6" O.D., 20 in H (RT20Y16G20NN)
- 3M Quick Connect Filter, 5 gpm, 3 Micron, 4-1/2" O.D., 28 in H (5613507)
- 3M Quick Connect Filter, 2.1 gpm, 3 Micron, 5-23/64" O.D., 14 39/64 in H (5613307)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000-12p-3042)
- 3M Water Filter Cartridges