Shop All Water Filter Cartridges
3M
Solid Filter Cartridge, 10 gpm, 10 Micron, 2.6" O.D., 10 in H
Mfr # RT10C16G20NN
Zoro # G2997233
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Completion and Workover Fluids, Diatomacious Earth (DE) Trap, Final Filtration for Particulates in Soft Drinks, Membrane System Protection, Particle Reduction in Bottle Water Manufacturing, Particle Reduction in Distilled Spirits, Permeate Pre-UF, Pre RO, Process Cooling Water, Public Utilities and Municipal Water, Raw Material, Intermediates, Feed Stream, RO Protection and Prefiltration, Turbidity and Particle Control in Soft Drink Water, Water Filtration for Wine and Beer, Water Injection for Enhanced Oil Recovery
- Flow Rate 10 gpm
- For Use With CUNO CTG-Klean System
- Height 10 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # RT10C16G20NN
- Zoro # G2997233
- UPC # 016145087899
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 1 in |
Outside Dia. | 2.6" |
Filter Diameter | 2 39/64 in |
Overall Height | 10 in |
Inside Diameter | 1 1/8 in |
Overall Length | 10 in |
Outside Diameter | 2 5/8 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 10 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 10 in, Filter Media Polypropylene, For Use With CUNO CTG-Klean System
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE NIPPLE GALV 2""X2.5"" (568-025AH)
- DORMONT Gas Connetor, 304 SS, 1/2 x 72 In (30-3132-72)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171P-4-2)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- 3M High Flow Series Dispenser Replacement Water Filter Cartridge (HF95)
- 3M Solid Filter Cartridge, 30 gpm, 75 Micron, 2.6" O.D., 30 in H (RT30Q16G20NN)
- 3M Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 16 1/2 in H (5615109)
- 3M Water Filtration Products 47-5574707 Filter Cartridge for FM1500-B Under Sink Water Systems (635FM1500B)
- 3M Solid Filter Cartridge, 40 gpm, 5 Micron, 2.6" O.D., 40 in H (RT40B16G20NN)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure PBS-400 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3152)
- 3M Water Filter Cartridges