Shop All Water Filter Cartridges
3M
Solid Filter Cartridge, 10 gpm, 1 Micron, 2.6" O.D., 10 in H
Mfr # RT10Y16G20NN
Zoro # G2500635
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Additives, Amine and Glycol, Bottled Water, CD/DVD, Cmp Slurries, Completion Fluid, Desalination Plants, Electronic Capacitors, Herbicides, Ink, Intermediate Grade Chemicals, Juice, Mechanical Seals, Parts Washing, PE-PP, Peroxide, Pesticides, Plating, Pre-RO, Prefiltration in Waterflood, Printed Circuit Boards, Process Cooling Water, Pulp and Paper, PVC-VCM, Ready-To-Drink Beverages, Resin Manufacturers (Water and Solvent), Soft Drinks, Trade and Architectural Paint, Video Displays
- Flow Rate 10 gpm
- For Use With CUNO CTG-Klean System
- Height 10 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # RT10Y16G20NN
- Zoro # G2500635
- UPC # 016145087929
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 1 in |
Outside Dia. | 2.6" |
Filter Diameter | 2 39/64 in |
Overall Height | 10 in |
Outside Diameter | 2 5/8 in |
Overall Length | 10 in |
Inside Diameter | 1 1/8 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 1 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 10 in, Filter Media Polypropylene, For Use With CUNO CTG-Klean System
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T/S-603 UNION O"RING (900-035)
- ORBIT Micro-Bubbler (67110)
- MOEN Handle Kit, 168494BL (168494BL)
- KORKY FLUSH HANDLE UNIV CHRM (6055BP)
- 3M Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 16 1/2 in H (5615109)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- 3M Quick Connect Filter, 20 gpm, 15 Micron, 4-1/2" O.D., 20 1/16 in H (5621001)
- 3M Solid Filter Cartridge, 20 gpm, 25 Micron, 2.6" O.D., 20 in H (RT20F16G20NN)
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621102)
- 3M Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 15 1/2 in H (5615105)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K-00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-15878)
- 3M Water Filter Cartridges