Shop All Ear Plugs
3M
soft Yellow Neons Corded Earplugs, 33 dB, Yellow
Mfr # MMM3111250
Zoro # G107199314
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 33 dB
- Color Yellow
- Width 15"
- Length 1.25"
- Cord Material - Hearing Protection Vinyl Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 15" |
Length | 1.25" |
Height | 3.3" |
Details
Item | soft Yellow Neons Corded Earplugs |
Noise Reduction Rating NRR | 33 dB |
Color | Yellow |
Cord Material - Hearing Protection | Vinyl Cord |
Features | Comfortable; Disposable; Corded; Noise Reduction |
Standards | CSA Class AL |
Ear Plug Material | Polyurethane Earplug |
Description
Earplugs,Ersft,R,Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY97)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H66 (476H66)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- 3M Ear Plugs, 4 PK (92050-80025T)
- 3M Cylinder Shape, 29 dB, Yellow (310-1103)
- 3M E-A-R UltraFit Reusable Earplugs, Corded, 25 dB NRR, Blue/Yellow, Pair, 200PK (7000052728)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M E-A-Rflex Reusable Foam Ear Plugs, Bell Shape, 25 dB, Yellow (350-1001)
- 3M 3M„¢ E-A-R Classic Uncorded Earplugs, 310-1001, 200-Pair (7000002299)
- STENS Corded Ear Plugs 751-995 (751-995)
- 3M Ear Plugs