Shop All Ear Plugs
3M
soft Neons Blasts Earplugs, 33 dB, Neon
Mfr # MMM3121252
Zoro # G001833734
original price:
$43.59
5% off
new price: $41.29
/pk 200, $0.21/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 33 dB
- Color Neon
- Ear Plug Material Polyurethane Earplug
- Cord Material - Hearing Protection Vinyl Cord
- Features Noise Reduction; Comfortable; Corded; Disposable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | soft Neons Blasts Earplugs |
Noise Reduction Rating NRR | 33 dB |
Color | Neon |
Ear Plug Material | Polyurethane Earplug |
Cord Material - Hearing Protection | Vinyl Cord |
Features | Noise Reduction; Comfortable; Corded; Disposable |
Standards | CSA Class AL |
Description
E-A-Rsoft Yellow Neons Blasts earplugs seal the ear canal with soft, slow-recovery foam for excellent noise reduction and comfort. They are easy to roll down and insert. The soft polyurethane plugs are also decorated with exciting flame graphics. Poly bag keeps each pair of tapered foam earplugs clean before use. Regular size fits most ear canals. Uncorded earplugs are test-compatible with 3M E-A-Rfit Validation System and offer a Noise Reduction Rating (NRR) of 33 decibels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44 (465Z44)
- MCR SAFETY Leather Jointed Double Palm, PK12 (1211J)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467R07)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT26)
- 3M Ear Plugs, 1 PR (80529-10000)
- 3M Disposable Elastomeric Polymer Ear Plugs, Pod Shape, 30 dB, Yellow, 400 PK (328-1000)
- 3M Disposable Uncorded Ear Plugs, E-A-Rsoft Yellow Neons Blasts, Bullet Shape, NRR 33 dB, 200 Pairs (312-1252)
- 3M E-A-Rsoft Disposable Foam Earplugs, 200 PK (311-1250)
- 3M E-A-R Classic Disposable Earplugs (3M 70071514916)
- 3M E-A-R Classic Disposable Corded Earplugs, Cylinder Shape, Yellow/Blue, 29 dB NRR, 200 Pairs/Box (11001)
- HONEYWELL SAFETY PRODUCTS EARPLUGS PER-FIT REUSABLE W/CASE (WS13110140CC)
- 3M Hearing Protection