Shop All Back Up Pads
3M
Slotted Expanding Drum, 3in, 6000 RPM
Mfr # 77722
Zoro # G5993793
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6,000 RPM
- For Use With Evenrun Bands
- Shank Size 5/8"-11
- Width 3 in
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 77722
- Zoro # G5993793
- UPC # 00051144777228
- Country of Origin United States
- Category Back Up Pads
Dimensions
Shank Size | 5/8"-11 |
Width | 3 in |
Diameter | 3 in |
Connector Size | 5/8"-11 |
Drum Diameter x Width | 3 in Dia x 3 in W |
Overall Diameter | 3 in |
Connector Size & Type | Threaded Hole - 5/8"-11 |
Overall Width | 3 in |
Details
Item | Slotted Expanding Drum |
Max. RPM | 6,000 RPM |
For Use With | Evenrun Bands |
Material | Rubber Cushion |
Product Type | Expander Drum |
Expanding Type | Slotted |
Expanding Material | Rubber |
Tool Connection | 5/8"-11 Internal-Thread |
Maximum Operating Speed | 6,000 RPM |
Connector Type | Threaded Hole |
Compatible Abrasive Type | Spiral Bands |
Tool Connection Type | Internal-Thread |
Description
Slotted Expanding Drum, Connector Type Threaded Hole, Expanding Type Slotted, Maximum Operating Speed 6,000 RPM, Overall Diameter 3 in, Overall Width 3 in, Product Type Expander Drum, Connector Size 5/8 In.-11, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Uneesponge 1/2 Inch Fine Sanding Sponge (P-100732)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-42, 1/8 (10547)
- FLEX-HONE TOOL BC17818 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC17818)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (45189)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (80514)
- 3M Disc Pad, 3 in. (7000028147)
- 3M Clean Sanding Low Profile Disc Pad, 6inx3/8inx5/8in, 10/pk (20465)
- 3M Stikit Backup Pad (051144-05575)
- 3M Adhesive/PSA Dsc BU Pad, 5D, PK10 (7100033003)
- DYNABRADE Dynabug II, Disc Pad, 76 mm X 108 mm (56316)
- 3M Back Up Pads