Shop All Back Up Pads
3M
Slotted Expanding Drum, 2x1in, 12000 RPM
Mfr # 77720
Zoro # G5975015
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12,000 RPM
- For Use With Evenrun Bands
- Diameter 2 in
- Width 1 in
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 77720
- Zoro # G5975015
- UPC # 00051144777204
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 2 in |
Width | 1 in |
Shank Size | 1/4 in |
Overall Diameter | 2 in |
Overall Width | 1 in |
Connector Size & Type | Straight Shank - 1/4 in |
Connector Size | 1/4 in |
Drum Diameter x Width | 2 in Dia x 1 in W |
Details
Item | Slotted Expanding Drum |
Max. RPM | 12,000 RPM |
For Use With | Evenrun Bands |
Material | Rubber Cushion |
Product Type | Expander Drum |
Tool Connection | 1/4 in Straight-Shank |
Compatible Abrasive Type | Spiral Bands |
Maximum Operating Speed | 12,000 RPM |
Expanding Type | Slotted |
Tool Connection Type | Straight-Shank |
Connector Type | Straight Shank |
Expanding Material | Rubber |
Description
Slotted Expanding Drum, Connector Type Straight Shank, Expanding Type Slotted, Maximum Operating Speed 12,000 RPM, Overall Diameter 2 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 120, Fine (96177)
- ECONOLINE Glove, 24in Rubber Seamless Left Hand (412402L)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 60 Grit (05539570055)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727560)
- 3M Finishing Material (81235)
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- 3M Disc Pad, 2 in. (45094)
- 3M Disc Pad, 5 in. (20353)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (77752)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 7D, TR (63642543240)
- 3M Back Up Pads