Shop All Fire Barrier Products
3M
Sleeve Kit, 12 In.L, 4 In.D, Steel
Mfr # DT400
Zoro # G3171935
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Fire Rating 4 hr
- Shape Round
- Diameter 4 in
- Standards UL Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DT400
- Zoro # G3171935
- UPC # 051115188060
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 12 in |
Diameter | 4 in |
Outside Diameter | 1 in |
Overall Length | 12 in |
Overall Width | 1 in |
Description
Sleeve Kit, Cable Loading Area Not Applicable, Fire Rating 4 hr, For Pipe Size Not Applicable, For Use On Cable, Includes Brackets, Putty, Screws, Sleeve, Includes Mounting Hardware Yes, Outside Diameter 1 in, Overall Height Not Applicable, Overall Length 12 in, Overall Width 1 in, Shape Round, Usage Location Not Applicable, Body Material Steel, Body Material Finish Galvanized, Color Silver, Expansion Temperature 400 Degrees F, Expansion Volume 3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Moto Vest, WV041-DKBR-XL (WV041)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWGD101M)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (2061-M (8))
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- 3M FB Plastic Pipe Device, PK5 (PPD-6)
- 3M Pipe Collar, 3 In., For Plastic Pipe (ULTRA-PPD-3)
- 3M Fire Sealnt Red 10.1Oz (CP-25WB+ 10OZ)
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver (E-5A-4)
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- STI Fire Barrier Sealant, Caulk, Up to 4 hour Fire Rating, Intumescent, Watertight, 10.1 oz, Red (LCI300)
- 3M Fire Protection