Shop All Fire Barrier Products
3M
Sleeve Kit, 12 In.L, 2 In.D, Steel
Mfr # DT200
Zoro # G0551196
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Fire Rating 4 hr
- Shape Round
- Diameter 2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # DT200
- Zoro # G0551196
- UPC # 051115188084
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 12 in |
Diameter | 2 in |
Outside Diameter | 4 in |
Overall Width | 4 in |
Overall Length | 12 in |
Description
Sleeve Kit, Cable Loading Area Not Applicable, Fire Rating 4 hr, For Pipe Size Not Applicable, For Use On Cable, Includes Brackets, Putty, Screws, Sleeve, Includes Mounting Hardware Yes, Outside Diameter 4 in, Overall Height Not Applicable, Overall Length 12 in, Overall Width 4 in, Shape Round, Usage Location Not Applicable, Body Material Steel, Body Material Finish Galvanized, Color Silver, Expansion Temperature 400 Degrees F, Expansion Volume 3X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Watch Your Step Plant Marking Stencil (PMS201)
- TECHNICHE Large Nylon Cooling Vest, Khaki (6529-KHAKIL)
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Blue/Gray Temples, Clear Lens (SF401SGAF-BLU)
- 3M Formaldehyde Monitor 3721 Plus, PK5 (3721+)
- 3M Fire Barrier Composite Sheet, 28 x 16 In. (CS-195+16X28-BOX*)
- 3M Pipe Cast-In Device, 2 In., For Metal Pipe (2MCID)
- 3M Fire Barrier Sealant, 10.1 oz., Gray, PK12 (1003-S/L-10.1OZ)
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel (DT400)
- 3M Fire Sealnt Red 10.1Oz (CP-25WB+ 10OZ)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-6)
- 3M Fire Protection