Shop All PAPR Accessories
3M
Size Reducing Comfort Pad, PK5
Mfr # S-954
Zoro # G2965033
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With S-950 Premium Head Suspension
- Features Comfortable For Smaller Wearers, Head Suspension
- Compatible with Brand 3M Versaflo
- Compatible with Manufacturer Part Number S-950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # S-954
- Zoro # G2965033
- UPC # 50051131373063
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Size Reducing Comfort Pad |
Color | Black |
For Use With | S-950 Premium Head Suspension |
Features | Comfortable For Smaller Wearers, Head Suspension |
Compatible with Brand | 3M Versaflo |
Compatible with Manufacturer Part Number | S-950 |
Compatible with Series | 3M Versaflo S |
Brand and Series | 3M Versaflo |
Series | Versaflo |
Description
Item Size Reducing Comfort Pad, For Use With S-950 Premium Head Suspension, Compatible with Brand 3M Versaflo, Compatible with Series 3M Versaflo S, Compatible with Manufacturer Part Number S-950, Versaflo, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-2X)
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, L, 1 PR (9010-L (9))
- MARPAC Dohm Classic Sound Machine White (M1DSUSWH)
- 3M Filter Cover, for 3M Adflo PAPR Systems (35-1099-81)
- 3M Size Reducing Ratchet Comfort Pad (M-956)
- 3M Versaflo Peel-Off Visor Covers, Lens Covers, Clear, Pack 10 (M-928)
- 3M Versaflo(TM) Double Bib Hood, PK10 (S-607-10)
- 3M Versaflo(TM) Economy Headcover, M/L, PK20 (S-103L-20)
- 3M Forehead Seal (M-354)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- 3M Masks & Respiratory Protection